Straight Flute Hand Tap , #6-40 , Plug , Bright , 3 Flutes

  • Mfr # 6007500

  • Zoro # G9665171


product price:  $15.99
/ea

Key Features

Shank Dia.
0.168"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6007500
Zoro #
G9665171
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
Thread Size
#6-40
75% Thread Drill Size
#33
Shank Length
1 1/4 in
55% Thread Drill Size
#31
65% Thread Drill Size
#32
Square Size
0.1310 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
126
Number of Pieces
1
Tap Grouping
STI Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
126
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Thread Standard
UNF
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H2
Material Grade - Machining
126
Shank Type - Machining
Straight
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-40, UNF, Overall Length 2 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.547 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.