Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 6006700

  • Zoro # G9665187


product price:  $12.89
/ea

Key Features

Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6006700
Zoro #
G9665187
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#6-32
Pitch Diameter Limit
H2
Square Size
0.1310 in
75% Thread Drill Size
#39
55% Thread Drill Size
#36
65% Thread Drill Size
#37
Shank Length
1 1/4 in
Thread Size
#5-40

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Bright
Tap Grouping
STI Tap
List Number
126
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
126
Shank Type - Machining
Straight
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application
All Materials
Material Grade - Machining
126
Extended Neck
No
Threads per Inch
40
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.444 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.