
Self-Drilling Screw, #10-12 x 1 in, Plain 18-8 Stainless Steel Flange Hex Head External Hex Drive
Mfr # 1016ASW188
Zoro # G9666397
product price:Â $264.99
/pk 2000, $0.13/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#10-12
System of Measurement
Inch
Fastener Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1016ASW188
Zoro #
G9666397
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-12
Fastener Length
1 in
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.