Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide

  • Mfr # 1612401

  • Zoro # G9666431


product price:  $13.39
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1612401
Zoro #
G9666431
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Thread Length
1/2 in
Square Size
0.1520 in
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
75% Thread Drill Size
#21
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Shank Length
1 15/32 in
65% Thread Drill Size
4.15 mm
Size
#10

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Number of Pieces
1
List Number
105A
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Black Oxide
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
UNF
Series
105A
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
Measurement System
Pipe
Extended Neck
Yes
Threads per Inch
32
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.