Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright

  • Mfr # 1226800

  • Zoro # G9666675


product price:  $15.35
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1226800
Zoro #
G9666675
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H2
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Thread Size
3/8"-24
Shank Length
1 21/32 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Square Size
0.2860 in
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
R
Size
3/8

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
List Number
105
Tap Finish
Bright
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Series
105
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
24
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Extended Neck
Yes
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.