Spiral Point Tap Plug, 2 Flutes

  • Mfr # 2886405

  • Zoro # G9667287


product price:  $11.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2886405
Zoro #
G9667287
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-48
Thread Length
5/16 in
65% Thread Drill Size
3/32 in
Drill Bit Size
0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in
55% Thread Drill Size
2.45 mm
75% Thread Drill Size
2.32 mm
Shank Length
1 9/32 in
Thread Size
#4-48
Square Size
0.1090 in
Size
#4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
287
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
2B
Threads per Inch
48
Thread Standard
UNF
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application ISO Code
P1, P2
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
JIS 2
Spiral Direction
Neutral
Secondary Material Application ISO Code
N
Primary Material Application
Steel
Helix Angle
0 Degrees
List Number
7670
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, TiN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.