Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK

  • Mfr # 75136AWG

  • Zoro # G9669574


product price:  $70.79
/pk 10, $7.08/ea

Key Features

Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75136AWG
Zoro #
G9669574
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/4"
Overall Length
8-1/2"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2

Description

3/4X8 1/2 Wedge Anchor Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.