Wedge Anchor, 7/8" Dia., 6" L, Alloy Steel Plain, 40 PK

  • Mfr # 8796B7

  • Zoro # G9670509


product price:  $203.99
/pk 40, $5.10/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Plain
Thread Size
7/8"-9
Material Grade
Grade B7
Industry Standards
ASTM A193, ASME B16.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8796B7
Zoro #
G9670509
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
7/8"
Overall Length
6"
Thread Size
7/8"-9

Details

Item
Wedge Anchor
Material
Alloy Steel
Finish
Plain
Material Grade
Grade B7
Industry Standards
ASTM A193, ASME B16.5

Description

7/8-9X6 ASTM A193 ASME B16.5 B-7 B7 Stud Continuous Thread Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.