Welding Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, M, 1 PR

  • Mfr # 4500M

  • Zoro # G9678859


product price:  $15.65
/pr

Key Features

Cuff Material
Leather
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500M
Zoro #
G9678859
UPC #
00045143590476
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
5.25 in
Glove Length
12 5/8 in
Length
12-5/8"

Details

Item
Welding Gloves
Cuff Material
Leather
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Palm Material
Cowhide
Thumb Style
Wing
Series
Welding
Glove Liner Material
Fleece/Foam
Color
Blue
Stitching Material
Kevlar(R)
Lining Material
Red Jersey
Welding Glove Application
Stick
Glove Cut
Gunn - Full Back
Leather Grade
Premium
Leather Palm Process
Split
Includes Glide Patch
No
Glove Insulation Material
Foam
Includes Pull Strap
Yes
Standards
ANSI/ISEA 105:2016
Leather Glove Style
Work
Leather Color
Blue/Tan
ANSI/ISEA Puncture Force
131 N
Water Resistant
No
Thumb Sweat Wipe
No
Glove Features
Insulated, Pull Strap
ANSI/ISEA Abrasion Level
4
Glove Construction
Cut and Sewn
Cuff Color
Blue
Brand and Series
MCR Safety Welding 4500
Reflective Backing
No
Max. Temp.
390 Degrees F
Includes Padded Palm
No
Oil Resistant
No
Includes Red Palm
No
Rope Channel Reinforcement
No
Insulated
Yes
Glove Materials
Cowhide
ANSI/ISEA Abrasion Cycles
3,000
Leather Glove Liner Type
Fleece/Foam Liner
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Includes ID Panel
No
Glove Back Color
Blue
Includes Double Palm
No
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
Waterproof
No
High-Visibility
No

Description

Welding Gloves, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color Blue, Cuff Material Cowhide, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.