Standard Dowel Pin, 6 mm Nominal Dia, 12 mm L, Steel, 100 PK

  • Mfr # M39080.060.0012

  • Zoro # G9680855


product price:  $24.59
/pk 100, $0.25/ea

Key Features

Pin Type
Standard
System of Measurement
Metric
Pin Diameter
6 mm
Nominal Diameter
6 mm
Shank Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M39080.060.0012
Zoro #
G9680855
UPC #
190735978627
Country of Origin
Multiple

Dimensions

Pin Diameter
6 mm
Nominal Diameter
6 mm
Shank Length
12 mm
Length Tolerance
+/-0.18 mm
Shank Length Tolerance
+/-0.180 mm

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C58 to C62

Description

Dowel Pin,Steel,6mm dia,12mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Shank Length Tolerance +/-0.180 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.