Standard Dowel Pin, 6 mm Nominal Dia, 20 mm L, Steel, 100 PK

  • Mfr # M39080.060.0020

  • Zoro # G9680907


product price:  $40.59
/pk 100, $0.41/ea

Key Features

Pin Type
Standard
System of Measurement
Metric
Pin Diameter
6 mm
Nominal Diameter
6 mm
Shank Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M39080.060.0020
Zoro #
G9680907
UPC #
190735978610
Country of Origin
Multiple

Dimensions

Pin Diameter
6 mm
Nominal Diameter
6 mm
Shank Length
20 mm
Length Tolerance
+/-0.26 mm
Shank Length Tolerance
+/-0.260 mm

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Rockwell Hardness
C58 to C62
Material Grade/Class
Ungraded
Finish
Plain

Description

Dowel Pin,Steel,6mm dia,20mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Shank Length Tolerance +/-0.260 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.