Set Screw, M10 x 1.50mm, 20mm L, PK50
Mfr # M51250.100.0020
Zoro # G9682084
product price:Â $15.19
/pk 50, $0.30/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M10-1.50
Drive Size
5 mm
Point type
Cone
Point Type
Cone
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M51250.100.0020
Zoro #
G9682084
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.50
Overall Length
20 mm
Drive Size
5 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cone
Point Type
Cone
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Meets
D914
Rockwell Hardness
B96 to C33
Head Type
Headless
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 914
Thread Type
Coarse
Material Grade/Class
18-8
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M10x1.5, Overall Length 20 mm, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.