Sheet Metal Screw, #4 x 1 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK
Mfr # U28100.011.0100
Zoro # G9682863
product price:Â $5.85
/pk 100, $0.06/eaKey Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U28100.011.0100
Zoro #
G9682863
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4
Fastener Length
1 in
Head Dia.
0.181 in to 0.188 in
Head Height
0.06 in
Maximum Head Width
7/32 in
For Maximum Material Thickness
3/64 in
Thread Size
#4-24
Maximum Head Height
1/16 in
Head Width
0.212 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #4, Fastener Length 1 in, Head Width 0.212 in, Head Height 0.06 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.