Victor Series 1-101 Size 5 Cutting Tip

  • Mfr # 1-101-5

  • Zoro # G9683344


product price:  $20.79
/ea

Key Features

Series
1-101
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-101-5
Zoro #
G9683344
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
5 in
Minimum Cutting Thickness
4 in
Kerf Width
0.15 in
Maximum Cutting Thickness
5 in

Details

Item
Cutting Tip
Series
1-101
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
5 to 10 psi
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Type
1 Piece
MAPP Gas Silver Solder
No
Tip Series
1-101
Fuel Flow Rate
22 to 38 scfh (Acetylene)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Minimum Cutting Speed
7 in/min
Compatible Torch Manufacturer Part Number
Tip Design
One Piece
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
50 to 55 psig
Pressure Rating (Fuel)
5 to 12 psig
Maximum Cutting Speed
11 in/min
For Torch Type
Handheld, Machine
Oxygen Flow Rate
24 to 41 scfh (Preheat), 390 to 450 scfh (Cutting)
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Fuel Type
Acetylene

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 5, Tip Design One Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.