Shaft Collar, Clamp, 2Pc, 16mm, Alum

  • Mfr # MSP-16-AN

  • Zoro # G9685925


product price:  $15.59
/ea

Key Features

Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
34 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSP-16-AN
Zoro #
G9685925
UPC #
634529117316
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Dimension Type
Metric
Width
13 mm
Screw Size
M5 x 16
Clearance Dia.
39.3 mm
Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
16 mm
Screw Thread Size
M5x16
Collar Width
13 mm
Bore Diameter
16 mm
Clearance Diameter
39.3 mm
Collar Outside Diameter
34 mm

Details

Material
Black Anodized 2024 Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Item
Shaft Collar
Material - Collars
Black Anodized 2024 Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
5.4 N-m
Bore Tolerance
+0.050/+0.012 mm
Collar Material Grade
2024
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Aluminum
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Bore Type
Round
Maximum Operating Temperature
93 Degrees C
Minimum Operating Temperature
-40 Degrees C
Screw Material Grade
304
Collar Material Finish
Anodized
Collar Construction
2-Piece
Screw Location from Center
12.5 mm
Screw Finish
Bright
Screw Location (R)
12.50 mm
Finish
Sulfuric Anodized and Black Anodize
Weight
0.0617 lbs
Number of Screws
2
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.