Carbide End Mill, 404BN, 5/64 D, 1/4 Cut L

  • Mfr # 404-0781-BN

  • Zoro # G9686817


product price:  $13.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
404-0781-BN
Zoro #
G9686817
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/64"
Length of Cut
0.25 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.078125 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Item
Ball End Mill
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
Yes
List Number
404BN
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, P
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.078125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.