Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Gold/Pearl, L, 1 PR

  • Mfr # 20-1-148-L

  • Zoro # G9689204


product price:  $14.29
/pr

Key Features

Color
Gold/Pearl
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-148-L
Zoro #
G9689204
UPC #
063344372813
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10-1/2"
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
Gold/Pearl
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide ( Double Palm )
Glove Hand Style
Left and Right
Brand and Series
Bob Dale Gloves Gander Brand
Glove Leather Grade
A, B
Series
Gander Brand 20-1-148
ANSI/ISEA Needlestick Level - Palm Side
1
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
Not Tested
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Level - Fingertips
1
Leather Glove Style
Drivers
Glove Materials
Cowhide
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Cut Level - Palm Side
Not Tested
Stitching Material
Polyester
Standards
No
Anti-Static
No
Glove Back Color
Brown
Leather Glove Liner Type
Unlined
Includes Double Palm
Yes
Reflective Backing
No
Palm/Back Material
Cowhide
Hand Protection Style
Glove
Oil-Resistant
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Palm Color
Brown
Finger Coverage
Full Finger

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products