Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue/Gray/Yellow, S, 1 PR

  • Mfr # 30-1-W10ELW

  • Zoro # G9689791


product price:  $6.19
/pr

Key Features

Glove Size
S
Color
Blue/Gray/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-1-W10ELW
Zoro #
G9689791
UPC #
063344251965
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9-3/4"
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
Universal

Details

Item
Leather Gloves
Color
Blue/Gray/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Brand and Series
BDG Classic 30-1-W10ELW
Stitching Material
Polyester
Standards
No
Palm Material
Cowhide
ANSI/ISEA Needlestick Level - Fingertips
1
Glove Back Material
Cotton Canvas
Leather Glove Style
Work
Series
Classic
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
Not Tested
Glove Leather Grade
A, B
Anti-Static
No
Glove Back Color
Gray/Yellow
Leather Glove Liner Type
Cotton Fleece Liner
Minimum Temperature
Not Rated
Palm Color
Beige
Oil-Resistant
No
Includes Double Palm
No
Leather Coverage Style
Leather Palm
Hand Protection Style
Glove
Reflective Backing
No
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.