Leather Drivers Gloves, Shirred Slip-On Cuff, Straight Thumb, Tan, M, 1 PR

  • Mfr # 20-1-1571-10

  • Zoro # G9690010


product price:  $9.79
/pr

Key Features

Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1571-10
Zoro #
G9690010
UPC #
063344250524
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9"
Glove Length Style
Standard
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Stitching Material
Polyester
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Cut Level - Back Side
Not Tested
Glove Leather Grade
A, B
Leather Glove Style
Drivers
Series
Classic 20-1-1571
Cuff Style
Shirred Slip-On
ANSI/ISEA Abrasion Level
Not Rated
Reinforcement Coverage
Reinforced Forearm
Brand and Series
Bob Dale Gloves Classic
Glove Hand Style
Left and Right
Glove Materials
Cowhide
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Needlestick Level - Palm Side
1
Standards
No
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Finger Coverage
Full Finger
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Double Palm
No
Palm/Back Material
Cowhide
Palm Color
Beige
Reflective Backing
No
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.