Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue/Tan/Yellow, M, 1 PR

  • Mfr # 40-1-281ECU-M

  • Zoro # G9690823


product price:  $5.89
/pr

Key Features

Glove Size
M
Color
Blue/Tan/Yellow
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-1-281ECU-M
Zoro #
G9690823
UPC #
063344131274
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10-1/2"
Glove Length Style
Standard
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Color
Blue/Tan/Yellow
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Cowhide
Leather Glove Style
Work
Brand and Series
BDG Classic 40-1-281ECU
ANSI/ISEA Abrasion Level
Not Rated
Stitching Material
Polyester
ANSI/ISEA Cut Level
Not Tested
Standards
No
Glove Back Material
Cotton Canvas
Glove Leather Grade
A, B
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Needlestick Level - Fingertips
1
Series
Classic
Glove Hand Style
Left and Right
Anti-Static
No
Glove Back Color
Blue/Yellow
Leather Glove Liner Type
Unlined
Hand Protection Style
Glove
Reflective Backing
No
Palm Color
Gray
Oil-Resistant
No
Includes Double Palm
No
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.