Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Pearl, 2XL, 1 PR

  • Mfr # 20-1-1610-X2L

  • Zoro # G9691164


product price:  $8.15
/pr

Key Features

Color
Pearl
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1610-X2L
Zoro #
G9691164
UPC #
063344362111
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
9-1/2"
Glove Length Style
Standard
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Drivers Gloves
Color
Pearl
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
ANSI/ISEA Needlestick Level - Fingertips
1
ATPV Rating
45 cal/sq cm
Glove Hand Style
Left and Right
Stitching Material
Polyester
ANSI/ISEA Cut Level
Not Tested
Series
Classic
ANSI/ISEA Needlestick Level - Palm Side
1
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Palm Side
Not Tested
Brand and Series
Bob Dale Gloves Classic
Reinforcement Coverage
Reinforced Forearm
Standards
ANSI/ISEA 105:2011
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Glove Leather Grade
A, B
Anti-Static
No
Glove Back Color
White
Leather Glove Liner Type
Unlined
ANSI/ISEA Cut Level - 2011
4
Oil-Resistant
No
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Palm Color
White
Arc Flash PPE Category
4
Finger Coverage
Full Finger
Reflective Backing
No
Includes Double Palm
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2011, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.