Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Blue/Tan/Yellow, L, 1 PR

  • Mfr # 40-1-1511E

  • Zoro # G9691401


product price:  $7.20
/pr

Key Features

Color
Blue/Tan/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-1-1511E
Zoro #
G9691401
UPC #
063344252023
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9-3/4"
Glove Length Style
Standard
Size- Alpha
Universal
Size- Numeric
9

Details

Item
Leather Gloves
Color
Blue/Tan/Yellow
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Standards
No
Palm Material
Cowhide
ANSI/ISEA Abrasion Level
Not Rated
Glove Back Material
Cotton Canvas
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Cut Level
Not Tested
Glove Leather Grade
B, C
Leather Glove Style
Work
Series
Classic
Reinforcement Coverage
Reinforced Forearm
Brand and Series
BDG Classic 40-1-1511E
Stitching Material
Polyester
Anti-Static
No
Glove Back Color
Blue/Yellow
Leather Glove Liner Type
Cotton Fleece Liner
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Palm Color
Beige
Reflective Backing
No
Includes Double Palm
No
Leather Coverage Style
Leather Palm
Oil-Resistant
No
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.