Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Pearl, XL, 1 PR

  • Mfr # 20-1-1610-XL

  • Zoro # G9692625


product price:  $9.19
/pr

Key Features

Color
Pearl
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1610-XL
Zoro #
G9692625
UPC #
063344362104
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10-3/4"
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
Pearl
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
ANSI/ISEA Needlestick Level - Palm Side
1
ANSI/ISEA Cut Level - Back Side
Not Tested
ATPV Rating
45 cal/sq cm
Glove Leather Grade
A, B
Series
Classic
Cuff Style
Shirred Slip-On
Reinforcement Coverage
Reinforced Forearm
Glove Hand Style
Left and Right
Brand and Series
Bob Dale Gloves Classic
ANSI/ISEA Cut Level
Not Tested
Stitching Material
Polyester
Leather Glove Style
Drivers
Standards
ANSI/ISEA 105:2011
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Goatskin
Anti-Static
No
Glove Back Color
White
Leather Glove Liner Type
Unlined
ANSI/ISEA Cut Level - 2011
4
Reflective Backing
No
Arc Flash PPE Category
4
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Includes Double Palm
No
Palm Color
White
Finger Coverage
Full Finger
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2011, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.