Cowhide Welder with 2 in Cuff, Safety Cuff, Straight Thumb, Gray/Tan, S, 1 PR

  • Mfr # 60-1-1274-2-9

  • Zoro # G9693115


product price:  $13.99
/pr

Key Features

Cuff Style
Safety
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1-1274-2-9
Zoro #
G9693115
UPC #
063344253464
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9-1/4"
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Cowhide Welder with 2 in Cuff
Cuff Style
Safety
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Straight
Series
Gander Brand
Glove Liner Material
Unlined
Leather Glove Style
Work
Stitching Material
Polyester
Glove Hand Style
Left and Right
Brand and Series
BDG Gander Brand 60-1-1274
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cowhide
Leather Grade
Premium
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Cut Level
Not Tested
Color
Gray/Tan
ANSI/ISEA Needlestick Level - Fingertips
1
Glove Cut
Gunn
Standards
No
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Reflective Backing
No
Palm Color
Beige
Minimum Temperature
Not Rated
Includes Double Palm
No
Oil-Resistant
No
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 9 1/4 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.