Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper, Straight, Zirconium Oxide, 1/2"W

  • Mfr # 10591

  • Zoro # G9694262


product price: $21.55
/ea

Key Features

Blade Width
1/2 in
Blade Length
2 5/8 in
Blade Material
Zirconium Oxide
Handle Material
GFN/POM/TPEE
Overall Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10591
Zoro #
G9694262
UPC #
895142105917
Country of Origin
China

Dimensions

Blade Width
1/2 in
Blade Length
2 5/8 in
Overall Length
5 1/4 in
Handle Length
5 1/4 in

Details

Item
Scraper
Blade Material
Zirconium Oxide
Handle Material
GFN/POM/TPEE
Number of Pieces
1
Blade Type
Single Edge Razor
Includes
Blade
Features
For Left and Right Handed Users
Non-Sparking Status
Yes
Blade Flexibility
Stiff
Included Blade Manufacturer Part Number
10526
Blade Shape
Straight
Blade Edge Type
Straight
Handle Style
Soft Grip
Retractable Blade
Retractable
Replaceable Blade
Replaceable

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 2 5/8 in, Blade Material Zirconium Oxide, Blade Shape Straight, Blade Width 1/2 in, Features For Left and Right Handed Users, Handle Length 5 1/4 in, Handle Material GFN/POM/TPEE, Handle Style Soft Grip, Included Blade Manufacturer Part Number 10526, Includes Blade, Number of Functions Not Applicable, Overall Length 5 1/4 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.