Skt Drvr, Steel, Chrome, DrvSz 1/2 in

  • Mfr # J5480AG

  • Zoro # G9695714


product price:  $40.25
/ea

Key Features

Finish
Chrome
Overall Length
18 1/4 in
SAE or Metric
SAE
Measurement Type
SAE
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5480AG
Zoro #
G9695714
UPC #
662679173197
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
18 1/4 in

Details

Item
Speed Handle
Finish
Chrome
SAE or Metric
SAE
Measurement Type
SAE
Material
Alloy Steel
Ratcheting
No
Handle Material
Steel
Standards
ASME B107.110-2012
Reversing
Yes
Features
Heat Treated for Strength, Durability
For Use With
1/2" Drive Sockets
Non-Magnetic
No
Handle Shape
Speeder
Non-Sparking
No
Insulated
No
Grip Style
Plain
Includes Ratcheting
Ratcheting Not Included
Handle Color
Silver
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Series
Proto

Description

Made from alloy steel.
Heat-treated fro strength and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.