Cable Clamp, Nylon, 1/2 in Bundle Dia., 2500 PK

  • Mfr # 500140CCN06

  • Zoro # G9695815


product price:  $83.49
/pk 2500, $0.03/ea
Free Shipping & Returns

Key Features

Material
Nylon
Max. Bundle Dia.
1/2 in
Mounting Method
Screw
Width
3/8 in
Clamp Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500140CCN06
Zoro #
G9695815
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in
Width
3/8 in

Details

Item
Cable Clamp
Material
Nylon
Mounting Method
Screw
Clamp Material
Nylon

Description

Package Quantity 2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.