Joining Plate, 15 Series

  • Mfr # 4375-BLACK

  • Zoro # G9695926


product price:  $16.99
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
15 Series
Type
Corner Bracket
Series
15 Series
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4375-BLACK
Zoro #
G9695926
UPC #
-
Country of Origin
United States

Dimensions

Length
2.810"
Width (In.)
2 4/5 in
Height (In.)
3"
Overall Width
2 13/16 in
Overall Height
3 in
Mounting Hole Diameter
21/64 in
Overall Length
1 1/2 in
For Slot Width
21/64 in

Details

Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
15 Series
Type
Corner Bracket
Series
15 Series
Finish
Anodized
Number of Open Slots
6
System of Measurement
Inch
Connector Type
Inside-Corner Bracket
Color
Black
Number of Mounting Holes
6
Product Type
Wide 2x4 Inside-Corner Bracket
Inside Corner Bracket Style
Wide

Description

Wide Inside-Corner Bracket, Black, Anodized, Number of Mounting Holes 6, Overall Height 3 in, 21/64 in, Overall Length 1 1/2 in, Overall Width 2 13/16 in, Aluminum, Inside Corner Bracket Style Wide, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.