
18-8, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 15 PK
Mfr # 8796CH188
Zoro # G9700119
product price:Â $214.99
/pk 15, $14.33/ea
Free Shipping & Returns
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
6 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8796CH188
Zoro #
G9700119
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/8"-9
Fastener Length
6 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Description
Bulk Hex Head Cap Screws,7/8-9X6,Package Quantity15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.