M8-1.25 Socket Head Cap Screw, Flat, Black Oxide Steel, 50 mm Length, 100 PK

  • Mfr # M07400.080.0050

  • Zoro # G9700573


product price:  $17.99
/pk 100, $0.18/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07400.080.0050
Zoro #
G9700573
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
50 mm
Drive Size
5 mm
Length
50 mm
Head Dia.
17.92 mm
Thread Length
45 mm
Head Height
4.96 mm
Vented Hole Size
Not Vented
Dia./Thread Size
M8-1.25
Min. Thread Length
45 mm
Head Diameter
17.92 mm
Minimum Thread Length
45 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Finish
Black Oxide
Head Angle (Deg.)
90 Degrees
Screw Head Type
Flat
Rockwell Hardness
C32 to C39
Basic Material
Steel
Thread Style
Partially Threaded
Material Grade
Class 10.9
Fastener Industry Standards
DIN 7991
Thread Direction
Right Hand
Min. Tensile Strength
1,000 N/sq mm
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Countersink Angle
90 Degrees
Thread Pitch
1.25 mm
Material Grade/Class
Class 10.9
Pack Size
Small Pack
Dimensional Standards
DIN 7991
Screw Style
Socket Head Cap Screw

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8-1.25, Minimum Thread Length 45 mm, Fastener Length 50 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products