Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK

  • Mfr # U04104.043.0650

  • Zoro # G9705945


product price:  $8.25
/pk 5, $1.65/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
6-1/2 in
Head Width
5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04104.043.0650
Zoro #
G9705945
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
6-1/2 in
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Head Type
Hex
Thread Type
Coarse
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Fastener Industry Standards
ASME B18.2.1
Temp. Range
-58 Degrees to 302 Degrees F
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
7/16"-14
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.043.0650 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. The screw adheres to the ASME B18.2.1 dimensional standards for consistency with similar products.

  • Drive: This screw requires an external hex drive for installation or removal, meaning it needs a wrench or socket of the same shape for application.
  • Fastener Length: This screw has a length of 6-1/2 inches from under the head to end, allowing it to be inserted into materials.
  • Finish: It features a Zinc Yellow finish which is known for its potential in enhancing durability and corrosion resistance.
  • Globally Sourced: This product is sourced globally from various manufacturers offering diverse quality and price options.
  • Material & Grade: Made from steel with material grade/class 8 indicating high strength and hardness properties suitable for heavy-duty applications.
  • Tensile Strength & Hardness: The product has been tested to have a tensile strength of 150,000 psi and Rockwell Hardness rating HRC33, indicating potential for high durability and good resistance to penetration respectively.
  • Thread Details: Thread size is 7/16"-14 with right-hand direction; partially threaded style suitable for specific types of industrial applications where not all thread engagement is necessary; coarse (UNC) thread type ensures easy fit into pre-drilled holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products