Danger Sign, 14x10 In., English, U1-1022-RA_14X10

  • Mfr # U1-1022-RA_14X10

  • Zoro # G9706794


product price:  $12.65
/ea

Key Features

Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1-1022-RA_14X10
Zoro #
G9706794
UPC #
849362006615
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Material
Aluminum
Double-Sided
No
Language
English
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Background Color
White
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Header Style
Text
State Specific Sign
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Chemical Resistant
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend
High Voltage Unauthorized Personnel Keep Out
Sign Header
Danger
Anti-Slip Surface
No
Maximum Service Temperature
170 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.