
Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 35 PK
Mfr # 10156CH5O
Zoro # G9707636
product price:Â $219.99
/pk 35, $6.29/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-14
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10156CH5O
Zoro #
G9707636
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
1"-14
Fastener Length
3-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.2.1; SAE J429
Item
Hex Head Cap Screw
Thread Type
Fine
Description
Bulk Hex Head Cap Screws,1-14X3 1,Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.