This item is Discontinued.

Chainflex Data Cable, 24 AWG, Dark Blue CF11-02-10-02-1

Data Cable, 24 AWG, Dark Blue (Discontinued)

  • Mfr # CF11-02-10-02-1
  • Zoro # G9711256
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF11-02-10-02-1
Zoro #
G9711256
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
24 AWG
Conductor Size - Data Cable
24 AWG
Length
Cut to Length, Order by the Foot
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Outside Dia.
0.510 in
Bend Radius
5.1 in Moving, 2.55 in Fixed

Details

Item - Data Cable
Category Cable
Item
Category Cable
Shielded
Yes
Number of Conductors
20
Total Number of Conductors - Data Cable
20 (10 Pair)
Jacket Color
Dark Blue
Jacket Material
TPE
Number of Conductor Pairs
10
Shielded / Unshielded
Shielded
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Jacket Material - Wire and Cable
TPE
Category Type
5E
Jacket Material (Wire and Cable)
TPE
Plenum Rated
No
Category - Data Cable
5e
Operating Temp. Range
-31 Degrees to 212 Degrees F
Standards
CE

Description

Category Cable, Jacket Color Dark Blue, Jacket Material TPE, Shielded Yes, Number of Conductors 20, Standards CE, Bend Radius 5.1 in Moving, 2.55 in Fixed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.