This item is Discontinued.

Rolodex Pencil Cup, Blk/Chry, Punched Metal/Wood ROL1813862

Pencil Cup, Blk/Chry, Punched Metal/Wood (Discontinued)

  • Mfr # ROL1813862
  • Zoro # G9713033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROL1813862
Zoro #
G9713033
UPC #
030402001060
Country of Origin
China

Dimensions

Height
4 1/2 in
Width
3 1/2 in
Depth
4 1/2 in

Details

Item
Pencil Cup
Number of Compartments
1
Color
Black/Cherry
Material
Punched Metal/Wood

Description

Pencil Cup, Number of Compartments 1, Black/Cherry, Punched Metal/Wood, Height 4 1/2 in, Width 3 1/2 in, Depth 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.