This item is Discontinued.

Deflecto Desktop Organizer, Clear, Plastic DEF350701

Desktop Organizer, Clear, Plastic (Discontinued)

  • Mfr # DEF350701
  • Zoro # G9713313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEF350701
Zoro #
G9713313
UPC #
079916023854
Country of Origin
China

Dimensions

Height
6 in
Width
6 in
Depth
6 in

Details

Item
Desktop Organizer
Number of Compartments
2
Color
Clear
Material
Plastic

Description

Desktop Organizer, Number of Compartments 2, Clear, Plastic, Height 6 in, Width 6 in, Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.