
Thread Forming Screw, 1/4"-10 x 2 in, Wax Steel Pan Head Torx Drive, 1000 PK
Mfr # 1432LTP
Zoro # G9715458
product price:Â $334.99
/pk 1000, $0.33/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Screw Size
1/4"-10
Fastener Length
2 in
Material
Steel
Finish
Wax
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1432LTP
Zoro #
G9715458
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-10
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
1/4-10X2 6 Lobe Pan Plastite Alternative 48-2 Fully Threaded Zinc Bake And Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.