
M5 x Sheet Metal Screw, 18-8 Stainless Steel, 25 mm L, 2500 PK
Mfr # MI525CTBA2
Zoro # G9719125
product price:Â $418.99
/pk 2500, $0.17/ea
Free Shipping & Returns
Key Features
Torx Drive
Blunt Tip
System of Measurement
Metric
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Standards
ISO7380
Thread Size
M5-0.80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MI525CTBA2
Zoro #
G9719125
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M5
Fastener Length
25 mm
Thread Size
M5-0.80
Details
System of Measurement
Metric
Drive
Torx
Tip Type
Blunt
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
A2
Description
Cap Screws/Hex Bolts,M5-0.8,PK2500, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.