This item is Discontinued.

Electromark Letter Label, Y, Silver/Black REFLSK6.0Y

Letter Label, Y, Silver/Black (Discontinued)

  • Mfr # REFLSK6.0Y
  • Zoro # G9719202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REFLSK6.0Y
Zoro #
G9719202
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
6 in
Overall Height
7 in
Character Width
2 2/5 in
Overall Width
5 in

Details

Material
Self Adhesive Reflective Film
Color
Silver/Black
Number of Cards
1
Item
Letter Label
Character
Y

Description

Letter Label, Character Height 6 in, Material Self Adhesive Reflective Film, Overall Height 7 in, Overall Width 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.