M2.5-0.45 x 4 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK

  • Mfr # MI2.54MTPA2

  • Zoro # G9719615


product price:  $366.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Material
A2 Stainless Steel
Finish
Plain
Standards
ISO 14583
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MI2.54MTPA2
Zoro #
G9719615
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2.5-0.45
Fastener Length
4 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Standards
ISO 14583
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screws,M2.5-0.45x4 I14,Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products