Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
REFLKS6.0C
Zoro #
G9719744
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
6 in
Overall Height
7 in
Overall Width
5 in
Character Width
2 2/5 in
Details
Material
Self Adhesive Reflective Film
Number of Cards
1
Color
Black/Silver
Item
Letter Label
Character
C
Description
Letter Label, Character Height 6 in, Material Self Adhesive Reflective Film, Overall Height 7 in, Overall Width 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.