This item is Discontinued.

Electromark Number Label, 0, Black/Silver REFLKS6.00

Number Label, 0, Black/Silver (Discontinued)

  • Mfr # REFLKS6.00
  • Zoro # G9719857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REFLKS6.00
Zoro #
G9719857
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
6"
Overall Height
7 in
Character Width
2 2/5 in
Overall Width
5 in

Details

Material
Self Adhesive Reflective Film
Color
Black/Silver
Number of Cards
1
Character
0
Item
Number Label

Description

Number Label, Character Height 6 In., Material Self Adhesive Reflective Film, Overall Height 7 in, Overall Width 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.