
#8-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK
Mfr # 0832MPPB
Zoro # G9728776
product price:Â $157.99
/pk 2000, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0832MPPB
Zoro #
G9728776
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,8-32x2 PHIL PAN,Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.