Thread Forming Screw, #2-28 x 3/16 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK

  • Mfr # 0203LPP188

  • Zoro # G9729223


product price:  $346.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#2-28
Material
18-8 Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0203LPP188
Zoro #
G9729223
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#2-28
Fastener Length
3/16 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

2-28X3/16 Phillips Pan Plastite Alternative 48-2 Fully Threaded 18-8 SS Passivated And Wax

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.