Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (Discontinued)
- Mfr # GEC-125-2-010X
- Zoro # G9730305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GEC-125-2-010X
Zoro #
G9730305
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Milling Dia.
1/8"
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Corner Radius
0.010 in
Details
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
List Number
GEC
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Description
Corner Radius End Mill, 0.010 in, 1/2 in, 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.