Brick Trowel, 17-3/8in.L, Philadelphia
Mfr # 19 11
Zoro # G9750045
product price:Â $45.19
/eaKey Features
Features
Durable
Length (In.)
17 3/8 in
Handle Material
Wood
Material
High Carbon Steel
Application
Masonry and Landscaping Brick and Block Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19 11
Zoro #
G9750045
UPC #
035965001106
Country of Origin
United States
Dimensions
Length (In.)
17 3/8 in
Width (In.)
5 1/2 in
Handle Length (In.)
5 3/4 in
Handle Dia. (In.)
1 1/4 in
Blade Width
5 1/2 in
Blade Length
11 in
Handle Length
6 in
Details
Item
Philadelphia Trowel
Features
Durable
Handle Material
Wood
Material
High Carbon Steel
Application
Masonry and Landscaping Brick and Block Work
Pattern
Philadelphia
Handle
Wood
Product Type
Philadelphia Trowel
Handle Style
Straight
Blade Shape
Philadelphia
Blade Material
Carbon Steel
Compatible Primary Material
Masonry
Notch Shape
Flat
Description
Philadelphia Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape Philadelphia, Blade Width 5 1/2 in, Compatible Primary Material Masonry, Features Durable, Handle Length 6 in, Handle Material Wood, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Philadelphia Trowel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.