Beaver Tail Brush, Masonry Brush, Mortar Brush, Tampico Fiber Brush
- Mfr # 6519
- Zoro # G915795272
product price:
$
14.49
/ea
Key Features
Features
Hardwood Block
Length (In.)
13 1/2 in
Handle Material
Hardwood
Material
Tampico Fiber
Application
Masonry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6519
- Zoro #
- G915795272
- UPC #
- 35965065191
- Country of Origin
- United States
Dimensions
- Length (In.)
- 13 1/2 in
- Brush Length
- 131/2"
Details
- Features
- Hardwood Block
- Handle Material
- Hardwood
- Material
- Tampico Fiber
- Application
- Masonry
- Type
- Beaver Tail Brush
- Bristle Material
- Tampico
Description
Beaver Tail Brush, Masonry Brush, Mortar Brush, Tampico Fiber Brush
- Ideal for brushing away loose mortar
- Choose between long black Tampico fibers or black horsehair fibers
- Bristles are staple set in a clear lacquered hardwood block
- Comes in a standard 13 1⁄2” length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.