Brick Trowel, 16-1/2in.L, Philadelphia
Mfr # 19 10.5FG
Zoro # G9750054
product price:Â $63.59
/eaKey Features
Features
Durable
Length (In.)
16 1/2 in
Handle Material
DuraSoft
Material
High Carbon Steel
Application
Masonry and Landscaping Brick and Block Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19 10.5FG
Zoro #
G9750054
UPC #
035965001182
Country of Origin
United States
Dimensions
Length (In.)
16 1/2 in
Handle Length (In.)
5 3/4 in
Handle Dia. (In.)
1 1/4 in
Width (In.)
5 1/4 in
Blade Length
10 1/2 in
Handle Length
6 in
Blade Width
5 1/4 in
Details
Item
Philadelphia Trowel
Features
Durable
Handle Material
DuraSoft
Material
High Carbon Steel
Application
Masonry and Landscaping Brick and Block Work
Handle
DuraSoft(R)
Pattern
Philadelphia
Product Type
Philadelphia Trowel
Compatible Primary Material
Masonry
Blade Material
Carbon Steel
Handle Style
Straight
Notch Shape
Flat
Blade Shape
Philadelphia
Description
If you are a mason or landscaper, the Marshalltown 19 10.5FG Brick Trowel is the perfect tool for your next project. The high carbon steel blade of this brick trowel is designed to meet the demands of masonry and landscaping work. It has a 16 1/2 in. length and 5 1/4 in. width with a Philadelphia pattern. This durable brick trowel comes with a DuraSoft handle that provides extra comfort when using it. The handle also has a 5 3/4 in. length and 1 1/4" diameter for an easy grip on this tool while working on projects around the house or at work sites. The Marshalltown 19 10.5FG Brick Trowel is the ideal choice for any job where you need to lay bricks, pavers, concrete block or stone blocks evenly and smoothly without damaging them
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.