Shop SAKRETE
Create Account
60205004 10 lbs. Fast Set Cement Patcher
- Mfr # 648602
- Zoro # G804145140
product price:Â
$
47.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 648602
- Zoro #
- G804145140
- UPC #
- 764661171102
- Country of Origin
- United States
Description
Features
- 10 lbs. Fast Set Cement Patcher.
- A Quality Mixture Of Sand & Special Additives.
- For The Rapid Repair Of Concrete Walls, Floors, Steps & Driveways.
- For Applications From 1/2 To 2 in. In Thickness.
- 13-50mm.
- Sets In 15 Minutes.
- Dimension - 9 L x 9 W x 6 H in.
- Item Weight - 10 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.