Zoro Select
Low Crown Cap Nut, #12-24, Steel, Zinc Plated, 13/32 in H, 25 PK
Mfr # CPB281
Zoro # G9752452
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #12-24
- Profile Standard Crown
- Material Steel
- Finish Zinc Plated
- Overall Height 0.406 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 1/4"-28, Steel, Plain, 19/32 in H, 10 PK CPB107
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK CPB224
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK 08NCB
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1 in H, 2 PK CPB196
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 316 Stainless Steel, Plain, 15/32 in H CPB006
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Zinc Plated, 11/16 in H, 10 PK CPB135
- ZORO SELECT Extra Low Crown Cap Nut, 7/16"-14, Brass, Nickel Plated, 9/16 in H, 5 PK CPB294
- ZORO SELECT Standard Crown Cap Nut, 3/8"-24, Steel, Chome Plated, 0.815 H, 5 PK MPB3100
- ZORO SELECT High Crown Cap Nut, 7/8"-14, Steel, Plain, 1-23/32 in H CPB123
- ZORO SELECT Standard Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 5 PK CPB004
- ZORO SELECT Low Crown Cap Nut, 7/16"-14, Steel, Zinc Plated, 11/16 in H, 20 PK CPB092
- Zoro Select Cap Nuts & Acorn Nuts